Buy more than* S$200* and get FREE SHIPPING

String Trimmer

3.86 (7)
Specification
With All Edge 4 Twist Code 1.5m
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 952 88165795 47.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Mowing of roadside
4
From Japan
On 2016-11-24 17:09:49
Without removal of such cover, easily nylon cord is a place is good that can be set, it is a simple servant sent out, I tried using several types until now, it may be durability. If a little more fallen below the price, it is a big satisfaction.
This review is about item#88165795.
Small, soft grass mowing
1
From Japan
On 2016-10-31 11:47:35
Mower can not be attached to the main body. It is insufficient with a single washer. A screw can not be tightened, will surplus.
This review is about item#88165795.
Mowing
5
From Japan
On 2016-07-23 18:08:36
Any nylon cutter well the best, we are satisfied with the efficiency up of work.
This review is about item#88165795.
Mowing
5
From Japan
On 2015-10-18 00:15:31
Until now, it has been many things to try, I think this is an easy-to-use best. However, if you and put a single order, grateful and a little more increase your number of winding m.
This review is about item#88165795.
Mowing of paddy ridge
2
From Japan
On 2015-07-18 10:04:31
In love with the simplicity of the code exchange and the take-up, we used to give up at the second time of the cover-splash. Since the stone and the like would be only in the code output would touch the lower cover during the work, it was frequently cord winder. If you also use half a day, it hits also code will not appear is. Cause enters the dirt and dust between the case and the case cover, cover was to become stuck to the top. If this happens, remove it from the brush cutter, you need to disassembly and cleaning to remove the two screws on the upper surface. Now uses the company's Elba B. The above problem was almost eliminated, but less in terms that can not code winding If you do not hassle or decomposition of the code exchange. Sanyo metal-like, takes both a good place to ask the commercialization of the product.
At work
5
From Japan
On 2015-05-09 15:37:41
Out code at the touch of a button It is good that it is the exchange of easy code is also in women.
This review is about item#88165795.
Mowing
5
From Japan
On 2014-07-04 21:29:05
That the wind the code, is a very easy to use even easier.
This review is about item#88165795.

Related Products