Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightning Arresters

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Using Humidity (% RH)
90 or less (no condensation)
Impulse Resistant
(8/20micros)5kA,(10/350micros)2kA
Voltage Protection Level (V)
500 following
Maximum Load Current (mA)
1000
Compatible Cable
UTP category 5e, 6,6A cable, STP category 5e cable
Working Voltage (V)
DC60 (maximum continuous)
Allowable Temperature (degreeC)
-20-+70
Shape
Modular / RJ -45 (8 core)
TRUSCO Part Number
449-0118
Compatible
[Communication environment] 10BASE over T (IEEE802.3i), 100BASE over TX (IEEE802.3u), 1000BASE over T (IEEE802.3ab), PoE (IEEE802.3af), PoE (IEEE802.3at), AlternativeA, B
Specification
Grounding line / 2mm2 or larger IV line
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLA-1000POE 88176164 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
LAN cable processing indoors of outdoor WEB camera
5
From Japan
On 2018-03-24 16:48:38
It was good that we needed to make it in time soon. Since lightning countermeasure products are not commonly with mass retailers in general, it was saved because it was available in 2 days.
This review is about item#88176164.

Related Products