Buy more than* S$200* and get FREE SHIPPING

Sink Caddy

3.33 (3)
Material (suction cup)
PVC
Material (tray)
Stainless steel
Dimensions (Height H x Width W x Depth D) (mm)
80x225x95
Weight (g)
210
Material (Body)
18-8 stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88194014 19.75 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Draining on the sink
2
From Japan
On 2016-03-06 09:48:28
I was stuck in the sink until now but it fell well and it became stress (I changed it several times to the new sucker) I was looking for a saucer with the intention of placing it outside the sink. Because it is conspicuous, I am looking for plastics and purchase it here. Although it is good in visual terms, it is light and constantly dropping on the sink. Especially the center of putting the sponge normally catches narrowly to put the sponge. We will look for things that can be used in sinks only from sponge.
This review is about item#88194014.
Kitchen detergent placement
4
From Japan
On 2015-10-24 07:26:21
I put detergent on the far right, but I fall down immediately as the bottle is thin. Other than that, the feeling of use is good.
This review is about item#88194014.
Kitchen detergent and sponge placed
4
From Japan
On 2015-10-14 20:54:53
I felt it was difficult to put it when the bottle was thin. Because it is stainless steel, it feels clean.
This review is about item#88194014.

Related Products