Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165x70 110 - 1pc 1 16cm 88195396 13.99 SGD
In stock
195x91 148 - 1pc 1 19cm 88195405 15.99 SGD
In stock
225x100 189 - 1pc 1 22cm 88195414 17.99 SGD
In stock
255x114 228 - 1pc 1 25cm 88195423 26.99 SGD
In stock
132x62 71 18 over 8 stainless steel 1PC 1 13cm 88195387 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cooking.
5
From Japan
On 2017-04-03 10:19:22
As others have been reviewed, we also were looking for a type of monkey that supports this type of "point" because we do not like "high-rise" monkeys on sanitation. Water drain is also good, it is very good. In dare to say, I feel that the "point" of the foot becomes more stable if it is 4 instead of 3. The whole making is solid, so it seems that you can use it for a long time.
This review is about item#88195396.
Drain with home cooking
4
From Japan
On 2016-01-30 10:37:03
Most of the recent stainless steel monkeys are in the shape of "hilltops" of the dishes, so if you cut water or hot water in foods, you can not feel like using the feeling that small items will accumulate here. Looking at the net and old-fashioned 3 legs? I found your monkey in your company and bought it. I wonder if it will be refreshed in design if stainless steel on the edge of the top edge is thinner as detailed.
This review is about item#88195414.

Related Products