Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

18-8 Stainless Steel Kanro Ladle, Long Handled, Oversized

2.00 (1)
Dimensions (Height H x Width W x Depth D) (mm)
340x55x55
Capacity (L)
60
Weight (g)
60
Material
18-8 stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 60cc 88194434 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Weighing (Sobaya)
2
From Japan
On 2015-01-11 14:14:34
I do not want a type of 180 CC in this type? It is because we have to repeat it several times in order to be less.
This review is about item#88194434.

Related Products