Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (rotation axis) Material (net) Main Part Dimension (mm) Weight (g) Material (Body) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (rotation axis) Material (net) Main Part Dimension (mm) Weight (g) Material (Body) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon resin 18 over 8 stainless Phi123x185x133 250 18 over 8 stainless steel - 1PC 1 SpecialL 88195466 15.99 SGD
In stock
- - phi100x150x110 184 - 5-0360-1702 1pc 1 large 88195983 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cake making
5
From Japan
On 2014-12-20 12:09:25
The frequency of use is high, and what I used up to now has become useless with metal fatigue. I will use it in a disposable sense in terms of cost.
This review is about item#88195983.

Related Products