Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ribbing Kitchen Knife, Holes

5.00 (3)
Blade Length (mm)
158
Material (handle)
ABS resin
Materials (Blade)
High carbon stainless steel cutlery
Heat-Resistant Temperature (deg C)
80
Dimensions (Height H x Width W x Depth D) (mm)
375x75x25
Weight (g)
158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FTS-01 88194111 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Peeling tomatoes and apples
5
From Japan
On 2018-01-28 18:43:23
It is the purchase for the second one. I am satisfied that I am well out of price.
This review is about item#88194111.
cooking
5
From Japan
On 2017-07-08 21:06:26
This price for the left! I enjoyed cutting cucumber.
This review is about item#88194111.
For cooking
5
From Japan
On 2016-07-30 17:57:36
It was cheap so I was expecting it, but it was quite sharp. I will also buy it.
This review is about item#88194111.

Related Products