Buy more than* S$200* and get FREE SHIPPING

Stainless steel angle type tray

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height H x Width W x Depth D) (mm)
20x125x155
Weight (g)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 small 88195134 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for screw insertion
2
From Japan
On 2017-03-28 07:08:15
Purchased with plans to use for dirty screws and nuts. Material is stainless steel, but it is stainless steel with magnet attached. It is safe and securely made such as folding back corners. It is thin and lightweight.
This review is about item#88195134.
Screws etc
3
From Japan
On 2016-09-29 23:51:32
Remove, sort screws and parts! It was quite good.
This review is about item#88195134.
Sorting of small screws etc.
5
From Japan
On 2016-04-10 15:33:17
This time I bought a small size, but in my use it was reasonable and perfect size. I am satisfied because I think that the useful life is also almost permanent in my case.
This review is about item#88195134.
For kitchen
5
From Japan
On 2015-08-13 17:05:39
I use liquid seasoning such as soy sauce pestle on this tray. It's just a good size and cheap, it's satisfying.
This review is about item#88195134.

Related Products