Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Counter

Mode
Count mode, the calculation mode, alarm mode, memory mode
Auto Power-off
30sec
Character Height (mm)
(Main) 11, (sub) 5
Main Part Dimension (mm)
63x52x35
Power
LR44x2 one alkaline battery
Weight (g)
50 (including battery)
Measuring Range
Over 9999 over 99999 (5 digits)
Material
(Body) ABS resin, AS resin, silicon, polyacetal resin, stainless
Accessories
LR44x2 or alkaline batteries (for monitoring)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73310 88177047 25.24 SGD
In stock
ADD TO CART

Related Products