Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

4.00 (5)
Type of display Temperature
Digital
Waterproof
Protection grade IPX7, Degree of protection IPx7
Measurement Interval
1sec, One second
Auto Power-off
After about 1 hour in the non-operation state, About one hour later in a non-operation state
Operating Temperature and Humidity Range
0 over 50 degree C, 80% or less (non-condensing), (Non-condensing), 80 percent less than 0 to 50deg C
Pricision (deg C)
+/-1(-20-150),+/-2(-30--21,151-250), +/-1(-20 to 150), +/-2(-30 to -21, 151 to 250)
Cord Length (m)
1, 1
Measurment Range (deg C)
-30-250, -30 to 250
Minimum
0.1 degree C (over 19.9 degree C over 199.9 degree C), 1 degree C (otherwise), 0.1deg C (-19.9deg C to 199.9deg C), 1deg C (otherwise)
Power
Single four alkaline batteries x1, X1 AAA alkaline batteries
Weight (g)
105 (including battery), (Including battery) 105
Dimension (mm)
(Body) 103x66x25, (probe section) phi.3.5x100, (Body) 103x66x25, (probe section) phi3.5x100
Material
(Body / cap) ABS resin, (probe section) stainless, (Body cap) ABS resin, (probe section) stainless
Specification
With clip, cap, stand, With clip, cap, and stand
Accessories
AAA alkaline batteries x1 this (for monitoring), X1 AAA alkaline battery (monitor)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-1 隔測式プロ-プ 防水Type 88177056 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Measure the temperature of liquid rubber warmed in a stainless steel beaker
2
From Japan
On 2016-10-10 23:47:47
I wanted to measure the temperature when heating was stopped, but since the temperature was not determined until the digital figure calmed down, the temperature of the liquid rubber dropped and it was not very useful.
This review is about item#88177056.
Measurement of hot water temperature in large bathtub
5
From Japan
On 2016-08-01 16:31:37
Although it is used conveniently, it is a code that connects the probe, but I am concerned about durability. It is used for 6 times / day measurement.
This review is about item#88177056.
Experiment
5
From Japan
On 2015-12-22 03:55:25
It is convenient because temperature is easy to see unlike rod thermometer.
This review is about item#88177056.
For temperature control of the farm tank
5
From Japan
On 2015-06-08 14:43:14
I like it because it is very easy to see figures that are measured very accurately.
This review is about item#88177056.
Food Processing
3
From Japan
On 2015-01-20 06:38:25
Saved for early delivery
This review is about item#88177056.

Related Products