Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

4.00 (1)
Type of display Temperature
Digital
Waterproof
(Body) protection grade IPX4, (temperature sensor portion) protection grade IPX7, IPx4 (body) protection grade (temperature sensor part) protection class IPx7
Measurement Interval
1sec, One second
Pricision (deg C)
+ / - 1 (0 -40), + / - 2 (otherwise), + / - 1 (0-40), + / - 2 (otherwise)
Cord Length (m)
3, 3
Measurment Range (deg C)
-50-90, -50 to 90
Minimum
0.1 degree C, 0.1deg C
Power
Single four alkaline batteries x1, X1 AAA alkaline batteries
Operating Temperature Range (deg C)
(Body) over 5 over 50, (temperature sensor portion) over 50 over 90, (Temperature sensor part) (body) -5 to 50 -50 to 90
Weight (g)
215 (including battery), (Including battery) 215
Dimension (mm)
(Body) 129x117x24.5, (probe section) phi.5x50, (Body) 129x117x24.5, (probe section) phi5x50
Material
(Body) ABS resin, acrylic resin, (temperature sensor portion) stainless steel, vinyl chloride resin, (Body) ABS resin, acrylic resin, (temperature sensor part) stainless steel, vinyl chloride resin
Specification
Cord number / 1 piece, Cord quantity: 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G1最高 最低 隔測式 防水Type 88177065 55.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control in the House
4
From Japan
On 2016-08-17 10:54:03
Easy-to-use character and buttons are large, it is ideal above all to the temperature management of the so waterproof house.
This review is about item#88177065.

Related Products