Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

4.86 (7)
Type of display Temperature
Digital
Waterproof
(Body) protection grade IPX4, (temperature sensor portion) protection grade IPX7, IPx4 (body) protection grade (temperature sensor part) protection class IPx7
Measurement Interval
1sec, One second
Pricision (deg C)
+ / - 1 (0 -40), + / - 2 (otherwise), + / - 1 (0-40), + / - 2 (otherwise)
Cord Length (m)
3, 3
Measurment Range (deg C)
-50-90, -50 to 90
Minimum
0.1 degree C, 0.1deg C
Power
Single four alkaline batteries x1, X1 AAA alkaline batteries
Operating Temperature Range (deg C)
(Body) over 5 over 50, (temperature sensor portion) over 50 over 90, (Temperature sensor part) (body) -5 to 50 -50 to 90
Weight (g)
245 (including battery), (Including battery) 245
Dimension (mm)
(Body) 129x117x24.5, (probe section) phi.5x50, (Body) 129x117x24.5, (probe section) phi5x50
Material
(Body) ABS resin, acrylic resin, (temperature sensor portion) stainless steel, vinyl chloride resin, (Body) ABS resin, acrylic resin, (temperature sensor part) stainless steel, vinyl chloride resin
Specification
Cord number / 2 piece, Cord quantity: 2
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
1PC 1 G2二点隔測式 防水Type 88177074 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Temperature measurement to ferment rice bran and various bacteria in agriculture, measurement of the soil temperature of each ridge, temperature difference inside and outside the house double curtain
5
From Japan
On 2017-12-15 21:35:24
Easy to use because the display is large and the code is long.
This review is about item#88177074.
Temperature measurement of a hatching tank of Yamame
5
From Japan
On 2017-11-27 17:06:49
Until now, it was measured with a rod thermometer, but it is very helpful because it is easy to see digitally and the outside temperature and water temperature can be measured at the same time. It is a wonderful item.
This review is about item#88177074.
Temperature measurement
4
From Japan
On 2017-05-09 15:34:29
I was worried about the error. There seems to be no problem in particular. Although it is the design of the liquid crystal display, I thought that it would be better to display the temperature on the left and right instead of providing a blank in the lower left.
This review is about item#88177074.
Temperature control in a vinyl house
5
From Japan
On 2017-04-10 20:50:49
Without moving the main body, you can measure the temperature of a remote place, the numerical value is large and easy to see, the waterproof function is also good
This review is about item#88177074.
Air conditioner repair
5
From Japan
On 2017-01-23 11:45:45
Temperature 1 side showed LLL after unpacking I thought that it was a malfunction, so I inserted the temperature sensor plug firmly in the instructions and there was a strong plug and I re-checked it displayed. I bought it because it is very convenient to measure the suction temperature of the air conditioner and the ejecting temperature. I think it will be useful for the season. I would like you to make the body size a little smaller if you request it.
This review is about item#88177074.
Measurement of the ground temperature and room temperature in the house
5
From Japan
On 2016-10-01 11:38:18
The measurement of the soil temperature is more convenient than the geothermometer for easy viewing. It is convenient because you can understand 2 points simultaneously. I hope to plant the eggplant in March.
This review is about item#88177074.
Confirm that the temperature in the thermostat varies according to the position in the cabinet. Confirm that there is no irregularity in the heater of the thermostat
5
From Japan
On 2015-11-26 16:37:08
The liquid crystal dial is large and it is easy to see. Even if it is a little cheaper it is better. It is pleasant to think about various ways to use it.
This review is about item#88177074.

Related Products