Buy more than* S$200* and get FREE SHIPPING

Digital Protractor

4.14 (7)
Battery Life
About 2000 hours
Bearing Accuracy (Deg)
+/-0.3
Measurement Range (degree)
0.0 to 359.9
Allowable Temperature (degreeC)
0 to 50
...see all>
Product Options
ADD TO CART
Weight (g) Using Humidity (% RH) Auto Power-off Minimum Scale Value Main Part Dimension (mm) Power Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Using Humidity (% RH) Auto Power-off Minimum Scale Value Main Part Dimension (mm) Power Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
224 85 or less About 5 minutes with no operation state 0.1deg C, 1mm 317x35x20 CR2032x1 single lithium battery 0 to 595 1PC 1 30cm Horudo function with 88177092 81.99 SGD
Shipped after 2018-04-23
162 More than 85 About 5 minutes in a non-operation state 0.1deg C,1mm 217x35x20 One lithium battery CR2032 x 0 to 395 1PC 1 20cm Horudo function with 88177083 69.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Used for angle measurement of thin plate folded parts
4
From Japan
On 2018-02-07 12:43:34
Since it is a digital display even if not reading the scale, angle measurement became easier. I was disappointed to know that Misumi is cheaper and can buy later.
This review is about item#88177083.
Angle measurement during woodworking work
5
From Japan
On 2017-11-26 09:01:07
ON OFF switch is slightly small so it is difficult to see presbyopia well. Others think that it is convenient and convenient.
This review is about item#88177092.
Confirmation after cutting of aluminum material
5
From Japan
On 2017-11-08 21:11:33
It was delightful that it was displayed with an error within 0.2 degrees cut by a cutting machine of 60-minute method in 5-minute increments. I can work with confidence.
This review is about item#88177083.
Secondary machining of foam extruded resin · And short delivery time of spot.
5
From Japan
On 2017-08-06 01:31:40
Eight kinds of actual samples and drawings were supplied from customers, but we drawn all the drawings and verified the angle to which the digital protractor was applied to the actual item. Inaccuracy of the actual product sample was bad, and we could find defects in the supplied drawings with this digital projector and it worked greatly. I think that the time of auto power off is a little longer.
This review is about item#88177083.
For turntable angle measurement
3
From Japan
On 2016-01-28 15:30:19
I think that usability was good if the scale size is a little longer and the scale part is thinner.
This review is about item#88177092.
Angle measurement
2
From Japan
On 2016-01-11 20:36:02
The item that arrived first weakly changed the lock function. The newly arrived item is not a problem for rock yesterday, but there seems to be losing depending on things.
This review is about item#88177083.
Angle measurements such as angle of cutting edge of plane, angle of angle cutting, angle of a mouthpiece when doing a finger
5
From Japan
On 2014-02-18 22:39:42
Very easy to use and digital, easy to use for easy viewing angle.
This review is about item#88177092.

Related Products