Buy more than* S$200* and get FREE SHIPPING

Disuccinimidyl paper hard (1.2mm) disintermediation

3.00 (1)
Outer Diameter (mm)
100
Adhesive
R/R
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Abrasive Material
CC
Thickness (mm)
1.2
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1box(10sheet) 1 Granularity 16 88188003 16.99 SGD
In stock
12 1box(10sheet) 1 Granularity 12 88187985 21.99 SGD
In stock
24 1box(10sheet) 1 Granularity 24 88188021 14.99 SGD
In stock
20 1box(10sheet) 1 Grain size 20 88188012 17.99 SGD
Shipped after 2018-01-31
14 1box(10sheet) 1 Granularity 14 88187994 21.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting work, foundation treatment.
3
From Japan
On 2015-11-18 15:50:44
I think that there is also a paper with a large outer diameter, but I would like to order a new one if there is one.
This review is about item#88188021.