Buy more than* S$200* and get FREE SHIPPING

Mobile Level

5.00 (1)
Tape Width (mm)
25
Weight (g)
190
Dimension (mm)
160
...see all
Product Options
ADD TO CART
Material (Body) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum die-casting Silver - 1PC 1 ML-160S 88188177 62.76 SGD
Shipped after 2017-01-23
- - 471-8691 1pc(s) 1 ML-160B 88188152 62.76 SGD
Shipped after 2017-01-24
- - 471-8704 1pc(s) 1 ML-160BK 88188161 62.76 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sign installation
5
From Japan
On 2014-10-30 17:33:40
It looks, good functionality of the portable. In the future we are considering what to buy even longer ones.
This review is about item#88188161.

Related Products