Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mobile Level

4.50 (2)
Tape Width (mm)
25
Weight (g)
88
Dimension (mm)
130
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Blue 1PC 1 OPT-130B 88188186 32.99 SGD
Shipped after 2018-06-25
471-8747 - 1pc(s) 1 OPT-130S 88188204 32.99 SGD
Shipped after 2018-06-25
471-8739 - 1pc(s) 1 OPT-130R 88188195 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment and other work
5
From Japan
On 2017-08-12 05:35:20
I liked the compact ease of handling and shock absorbing bumper, I liked it because it was easy to pass through Kalapina hook as well. Quality is truly Tajima.
This review is about item#88188195.
In-line work
4
From Japan
On 2017-04-06 15:09:42
Easy to use When looking at the bubble tube on the magnet, the iron powder etc. sticks and it becomes hard to see
This review is about item#88188195.

Related Products