Buy more than* S$200* and get FREE SHIPPING

Measure Tape 25-6.5m

Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
Tape Width (mm)
25
Length (m)
6.5
Weight (g)
446
...see all
Product Options
ADD TO CART
Scale Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Meter scale Black / Black 1PC 1 G7L2565 88188274 46.34 SGD
Shipped after 2017-01-25
Equivalent scale with scale (215 / 33m) Black/Black 1PC 1 G7L2565S 88188283 46.34 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products