Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Hose

4.64 (42)
Purpose
General oil supply (light oil, kerosene, heavy oil, and lubricant)
Operating Temperature Range (deg C)
-30 to 100
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Length (m) Standard Weight (g/m) Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Length (m) Standard Weight (g/m) Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3 5 180 85 14 1 3.8   1PC 1 6phix1B 88187197 26.99 SGD
Shipped after 2018-05-28
15.9 3 510 160 26.5 1 5.3   1PC 1 15phix2B 88187425 37.99 SGD
Shipped after 2018-05-28
9.5 3 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187303 21.99 SGD
Shipped after 2018-05-28
7.9 3 220 100 16.0 1.0 4.0   1PC 1 8phix1B 88187242 16.99 SGD
Shipped after 2018-05-28
50.8 30 2390 480 69.0 1.0 9.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix3B 88187766 1,749.99 SGD
Shipped after 2018-06-01
38.1 10 1380 360 52.0 1.0 6.9   1PC 1 38phix2B 88187687 379.99 SGD
Shipped after 2018-06-01
38.1 60 1380 360 52.0 1.0 6.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 38phix2B 88187714 1,879.99 SGD
Shipped after 2018-06-01
25.4 10 760 260 36.5 1.0 5.5   1PC 1 25phix2B 88187565 209.99 SGD
Shipped after 2018-05-28
25.4 20 760 260 36.5 1.0 5.5   1PC 1 25phix2B 88187574 399.99 SGD
Shipped after 2018-05-28
25.4 5 760 260 36.5 1.0 5.5   1PC 1 25phix2B 88187556 109.99 SGD
Shipped after 2018-05-28
19.0 10 570 180 29.5 1.0 5.3   1PC 1 19phix2B 88187504 159.99 SGD
Shipped after 2018-05-28
15.9 100 510 160 26.5 1.0 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix2B 88187477 1,069.99 SGD
Shipped after 2018-06-01
15.9 10 510 160 26.5 1.0 5.3   1PC 1 15phix2B 88187443 119.99 SGD
Shipped after 2018-05-28
12.7 20 420 140 23.0 1.0 5.1   1PC 1 12phix2B 88187391 209.99 SGD
Shipped after 2018-05-28
7.9 20 220 100 16.0 1.0 4.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix1B 88187276 129.99 SGD
Shipped after 2018-06-01
50.8 3 2390 480 69.0 1.0 9.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix3B 88187723 209.99 SGD
Shipped after 2018-06-01
38.1 3 1380 360 52.0 1.0 6.9   1PC 1 38phix2B 88187662 119.99 SGD
Shipped after 2018-05-28
15.9 50 510 160 26.5 1.0 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix2B 88187461 529.99 SGD
Shipped after 2018-06-01
9.5 20 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187337 119.99 SGD
Shipped after 2018-05-28
9.5 50 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187346 319.99 SGD
Shipped after 2018-06-01
7.9 100 220 100 16.0 1.0 4.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix1B 88187294 489.99 SGD
Shipped after 2018-06-01
7.9 10 220 100 16.0 1.0 4.0   1PC 1 8phix1B 88187267 51.99 SGD
Shipped after 2018-05-31
7.9 5 220 100 16.0 1.0 4.0   1PC 1 8phix1B 88187251 29.99 SGD
Shipped after 2018-05-28
6.3 100 180 85 14.0 1.0 3.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6phix1B 88187233 449.99 SGD
Shipped after 2018-06-01
50.8 10 2390 480 69.0 1.0 9.1   1PC 1 50phix3B 88187741 579.99 SGD
Shipped after 2018-06-01
38.1 20 1380 360 52.0 1.0 6.9   1PC 1 38phix2B 88187696 699.99 SGD
Shipped after 2018-06-01
9.5 10 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187321 67.99 SGD
Shipped after 2018-05-28
31.8 80 1070 300 44.5 1.0 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 32phix2B 88187653 1,879.99 SGD
Shipped after 2018-06-01
25.4 50 760 260 36.5 1.0 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25phix2B 88187583 849.99 SGD
Shipped after 2018-06-01
19.0 100 570 180 29.5 1.0 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 19phix2B 88187531 1,239.99 SGD
Shipped after 2018-06-01
12.7 5 420 140 23.0 1.0 5.1   1PC 1 12phix2B 88187373 51.99 SGD
Shipped after 2018-05-28
50.8 5 2390 480 69.0 1.0 9.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix3B 88187732 339.99 SGD
Shipped after 2018-06-01
31.8 10 1070 300 44.5 1.0 6.3   1PC 1 32phix2B 88187626 299.99 SGD
Shipped after 2018-05-28
7.9 50 220 100 16.0 1.0 4.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix1B 88187285 289.99 SGD
Shipped after 2018-05-28
6.3 50 180 85 14.0 1.0 3.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6phix1B 88187224 249.99 SGD
Shipped after 2018-06-01
38.1 30 1380 360 52.0 1.0 6.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 38phix2B 88187705 929.99 SGD
Shipped after 2018-06-01
31.8 20 1070 300 44.5 1.0 6.3   1PC 1 32phix2B 88187635 519.99 SGD
Shipped after 2018-06-01
19.0 50 570 180 29.5 1.0 5.3   1PC 1 19phix2B 88187522 679.99 SGD
Shipped after 2018-06-01
19.0 5 570 180 29.5 1.0 5.3   1PC 1 19phix2B 88187495 80.99 SGD
Shipped after 2018-05-28
9.5 100 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187355 569.99 SGD
Shipped after 2018-06-01
6.3 20 180 85 14.0 1.0 3.8   1PC 1 6phix1B 88187215 109.99 SGD
Shipped after 2018-05-28
50.8 20 2390 480 69.0 1.0 9.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix3B 88187757 1,169.99 SGD
Shipped after 2018-06-01
38.1 5 1380 360 52.0 1.0 6.9   1PC 1 38phix2B 88187671 209.99 SGD
Shipped after 2018-06-01
25.4 3 760 260 36.5 1.0 5.5   1PC 1 25phix2B 88187547 62.99 SGD
Shipped after 2018-05-28
19.0 20 570 180 29.5 1.0 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 19phix2B 88187513 339.99 SGD
Shipped after 2018-06-01
19.0 3 570 180 29.5 1.0 5.3   1PC 1 19phix2B 88187486 47.99 SGD
Shipped after 2018-05-28
15.9 20 510 160 26.5 1.0 5.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15phix2B 88187452 269.99 SGD
Shipped after 2018-06-01
15.9 5 510 160 26.5 1.0 5.3   1PC 1 15phix2B 88187434 62.99 SGD
Shipped after 2018-05-28
9.5 5 240 110 17.5 1.0 4.0   1PC 1 9phix1B 88187312 35.99 SGD
Shipped after 2018-05-28
50.8 40 2390 480 69.0 1.0 9.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50phix3B 88187775 2,189.99 SGD
Shipped after 2018-06-01
31.8 3 1070 300 44.5 1.0 6.3   1PC 1 32phix2B 88187601 88.99 SGD
Shipped after 2018-05-28
31.8 50 1070 300 44.5 1.0 6.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 32phix2B 88187644 1,169.99 SGD
Shipped after 2018-06-01
31.8 5 1070 300 44.5 1.0 6.3   1PC 1 32phix2B 88187617 149.99 SGD
Shipped after 2018-05-28
25.4 100 760 260 36.5 1.0 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25phix2B 88187592 1,749.99 SGD
Shipped after 2018-06-01
12.7 100 420 140 23.0 1.0 5.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12phix2B 88187416 799.99 SGD
Shipped after 2018-06-01
12.7 10 420 140 23.0 1.0 5.1   1PC 1 12phix2B 88187382 109.99 SGD
Shipped after 2018-05-28
12.7 3 420 140 23.0 1.0 5.1   1PC 1 12phix2B 88187364 32.99 SGD
Shipped after 2018-05-28
12.7 50 420 140 23.0 1.0 5.1   1PC 1 12phix2B 88187407 479.99 SGD
Shipped after 2018-05-28
6.3 3 180 85 14 1 3.8   1PC 1 6phix1B 88187181 15.99 SGD
Shipped after 2018-05-28
6.3 10 180 85 14 1 3.8   1PC 1 6phix1B 88187206 51.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 29
4 star 12
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
Fuel hose from oil tank of home refueling machine
4
From Japan
On 2018-05-24 13:47:02
Material feeling, it is structurally solid, and it is safe to use as long as it does not bend suddenly. About 1 year after installation, no change in appearance at all, I feel that the goodness of Nari, an industrial general-purpose product made in Japan, is around this time.
This review is about item#88187181.
Motorcycle maintenance
4
From Japan
On 2018-05-21 03:05:35
Used to exclude Γ. Is it possible to use normally, but it is very difficult to smell rubber?
This review is about item#88187242.
Ship's supply and drain hose exchange
5
From Japan
On 2018-04-16 14:35:12
It is cheaper than I thought, I'm very satisfied that you shipped immediately.
This review is about item#88187662.
Machine maintenance
5
From Japan
On 2018-03-24 15:57:34
When maintenance of the machine, the fuel pipeline was inexpensive and could be repaired.
This review is about item#88187181.
Used for repairing automobiles
5
From Japan
On 2018-01-29 23:18:38
Cospa is good. The material was also supple and easy to handle. I was able to use it without trouble in repairing the car.
This review is about item#88187303.
Exchange Pajero v 45 w ATF radiator hose
5
From Japan
On 2018-01-26 15:55:46
I used it as a substitute for Pajero v 45 w ATF radiator hose 10 x 16 x 220. It was uneasy because it was up to 100 ℃, but it seems to be okay as it is like 70 ~ 80 ℃ maximum. From now on, you can exchange easily.
This review is about item#88187303.
Repair of gritty
5
From Japan
On 2017-11-19 15:56:37
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#88187364.
Replacement
5
From Japan
On 2017-11-02 07:26:06
It was definitely replaceable. I think that it is very much appreciated if there are things of 2 meters.
This review is about item#88187181.
Car maintenance
2
From Japan
On 2017-08-27 08:09:17
Though it reached 3 cm to 1.5 cm, it was not enough. I wanted to make three 1 meter just, so it was about 1.5 cm but it was exchanged. As a result, work was delayed for about a week.
This review is about item#88187181.
Kerosene refueling hose of mobile tank (Mini Lowry)
4
From Japan
On 2017-07-31 20:26:39
For aged deterioration and extension purpose of existing hose, Before purchasing, I checked the presence / absence of a ground wire in the hose, and got contact with no correspondence, but purchased with price priority, but ...? The metal fittings attached male and female hose to be disposed. I can not remove the crimp metal fitting, but fortunately it was a detachable metal fitting. Please also pay attention to inside diameter / outside diameter and purchase.
This review is about item#88187504.

Related Products