Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi-Card Tracing Papers

Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
91x55
Printing
Single-sideprinting
Paper Quality
Matt
Size
Business card size
Color
Plainwhite
Thickness (mm)
0.14
Material
Specialpaper
Compatible
Ink-jet (dye pigment)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(6Sheet) 1 51189 32736243 -
Discontinued
[x]
ADD TO CART

Related Products