Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Lock Nut

5.00 (1)
Dimension h (mm)
About 4.5
Dimensions H1 (mm)
6.5
Dimensions B (mm)
13
Surface Processing
Trivalent Chromate
Dimension S (mm)
1.25
Dimension H (mm)
6.5
Screw Designation Dimension
M8
Pitch
1.25
Finishing Material
Iron / trivalent chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(14Set) 1 HLN8 88195694 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in circumstances where looseness is not permitted and removal is required
5
From Japan
On 2016-05-15 22:15:30
Original and wonderful items
This review is about item#88195694.

Related Products