Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves, Liner

4.14 (58)
Caution
It may occur itch, irritated, and eruption depending on constitution. Don't use if any trouble occurs. Don't touch hot stuff. Don't use the product as some drugs, oil and grease, or solvents may penetrate Don't use for electrical work Don't c, It may occur itch, irritated, and eruption depending on constitution. Don't use if any trouble occurs. Don't touch hot stuff. Don't use the product as some drugs, oil and grease, or solvents may penetrate Don't use for electrical work Don't c
Purpose
Agriculture, forestry industry, fishing industry, construction, civil engineering, traffic, warehouse, gardening, domestic work, etc., Agriculture, forestry industry, fishing industry, construction, civil engineering, traffic, warehouse, gardening, domestic work, etc.
Material (surface)
Natural rubber
Material (reverse side)
100% cotton hosiery
Overall Length (cm)
26
Color
Brown
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 8.2 L 1Pair 1 - 88200962 5.99 SGD
In stock
22 7.5 M 1Pair 1 - 88200953 4.99 SGD
In stock
24 8.4 LL 1Pair 1 - 88200971 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 23
3 star 4
2 star 5
1 star 1
Review Rating: 4.14
58 Customer Reviews
The reviews are automatic translation.
Cement work
5
From Japan
On 2018-02-14 17:51:34
Because the material is cotton on the back and rubber based material on the front, it fits very hands and it is wonderful.
This review is about item#88200962.
Working with water such as car wash in winter
3
From Japan
On 2018-02-11 19:40:55
I was able to purchase the size suitable for my hand with size expansion being done. However, after finishing work, I was concerned about the smell of rubber stuck in my hands and I got my nose. I washed it with soap and the smell remained.
This review is about item#88200962.
Farm work
5
From Japan
On 2017-12-21 22:51:27
Work of dealing with water is of course warm, so it can be used for harvesting work in winter.
This review is about item#88200971.
Sewer construction, civil engineering work
4
From Japan
On 2017-12-21 17:58:39
Even though it seems to be somewhat weak as compared with the maker, it is really great at affordable price, if you buy 15% discount day, you can buy two pairs.
This review is about item#88200962.
Machine washing operation
4
From Japan
On 2017-09-26 10:19:18
It is the first purchase. The feeling of use was more flexible than I thought it was. I would like to judge durability continuously using it. Depending on the frequency of use, it seems that there is no difference compared to the previous one.
This review is about item#88200962.
Cleaning and watering to flower trees etc.
5
From Japan
On 2017-09-06 18:10:16
Although I am using it everyday, it is easy to detach and it is useful. Thanks to getting dirty hands and hand injuries.
This review is about item#88200953.
Spraying
5
From Japan
On 2017-08-10 16:24:43
I bought it because I use rubber gloves during spraying work. It is more affordable and affordable.
This review is about item#88200953.
Oil change
2
From Japan
On 2017-08-01 16:27:36
Because it takes time and effort to wear, I want you to put on where to pull!
This review is about item#88200971.
Job screening
4
From Japan
On 2017-07-31 18:53:24
It is almost the same as a glove of similar color that comes out of Dan ○. I think that it is good for those who are very thin and soft and want a sense of unity of the hand.
This review is about item#88200971.
Agricultural work of vegetable making
4
From Japan
On 2017-07-02 02:02:18
Because it is backed, it does not get stuffy, it is cheaper than the product of the same specification.
This review is about item#88200962.

Related Products