Buy more than* S$200* and get FREE SHIPPING

Off Road Tire

4.82 (11)
Caution
Not for driving on public road.
Type
WT
...see all
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64M 18 VE33 110/100-18 Rear 1PC 1 329415 88200393 169.90 SGD
Shipped after 2017-02-27
62m 19 VE33 110/90-19 Rear 1PC 1 329426 88200411 189.90 SGD
Shipped after 2017-03-03
51m 21 VE35 80/100-21 Front 1PC 1 329401 88200384 129.90 SGD
Shipped after 2017-02-27
57m 19 VE33 100/90-19 Rear 1PC 1 329424 88200402 149.90 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Hard Enduro
5
From Japan
On 2017-02-17 09:13:17
From the hard road to do it the road surface muddy, you wear this tire get lost. When you order 10% off of the day, also free shipping, including, I think Mr. Monotarou is the most COSPA high. Because I would like you to also handle IRC iX-09W GEKKOTA is hope.
This review is about item#88200393.
Tire exchange
5
From Japan
On 2017-01-18 15:21:05
Delivery also has a new very pleased as early production date. A little more I want after life. Also riding a polite is about 2500 kilometers.
This review is about item#88200393.
Replaced because worn out
5
From Japan
On 2017-01-10 21:56:04
I'm using the other for nearly 30 years, is still active, is the tire you want also made by forever.
This review is about item#88200384.
race
5
From Japan
On 2016-11-08 06:54:26
It is a firm favorite from the old days in his ways. I am also a favorite for more than 20 years. Monotarou san easier asked, I have survived.
This review is about item#88200393.
Tire exchange
4
From Japan
On 2016-10-28 23:38:26
It blocks high may grip you're tire of an old person think that there is also a durability
This review is about item#88200384.
Off-road touring
5
From Japan
On 2016-07-01 18:20:55
On I think that off even better than the AC10.
This review is about item#88200384.
Used by being mounted to the bike of Yamaasobi
4
From Japan
On 2016-06-16 14:58:50
Tire wish is to think and get lost. It feels good and easy to use than the S12 in Michelin. VE33> is evaluated as S12. If the compound tire harder would this tire. (There are individual differences in impressions.)
This review is about item#88200393.
Off-road racing
5
From Japan
On 2016-01-18 11:55:36
TR-01 in the forest road, the race has used properly and this VE33. It seems after a few decades from the sale, but is surprised to super long seller the first time. Would the fact that it has continued to be much loved. With confidence we're using. I am very satisfied with respect to grip.
This review is about item#88200393.
Off-road racing
5
From Japan
On 2016-01-07 08:42:01
Although It is a tire that was from a long time ago, to the road situation is me doing the Almighty, the price is also friendly to the bosom. I think that's why there have continued to be supported. Sustained product is safe to use.
This review is about item#88200393.
Course of severe Enduro
5
From Japan
On 2015-06-04 23:11:02
It used in the condition of bad enduro race. Block is higher than the softer compound and motocross tire, there is mud clogging hardly features. And corners of the section run faster in the dry, and the like because when cheerful ran as attacking is a good slightly towards the enduro tire of motocross tires and harder but VE33 of because it is not to be attacked from beginning to end is a long time enduro race ,, in practice who is able to run without Hamara fewer misses in total. Slowly climbing the hill climb, hill start, scree, the root of the tree, you able to run by traction in the log. Front also VE is recommended when many Galle field is a lot of courses and roots. You grip because the block is high even after wear
This review is about item#88200393.

Related Products