Buy more than* S$200* and get FREE SHIPPING

Cloth Tape

4.70 (27)
Caution
* Please do not attach directly to the skin.* Use only for its intended purpose. It might damage the surface.* Remove dust, oil, and water of the surface before use.* Do not use as electrical insulation. Depending on the temperature and humidity, it may , * Please do not attach directly to the skin.* Use only for its intended purpose. It might damage the surface.* Remove dust, oil, and water of the surface before use.* Do not use as electrical insulation. Depending on the temperature and humidity, it may be difficult to stick.
Purpose
Medium and heavy packing. Ideal for moving work and home delivery service., Medium and heavy packing. Ideal for moving work and home delivery service.
Adhesive Force (N/25mm)
11.6
Tensile Strength (N/25mm)
117
Tuck (ball No.)
32
Adhesive
Rubber (Akanori)
Tape Thickness (mm)
0.26
Tape Length (m)
25
Base Material
Staple cloth
Tape Width (mm)
50
Color
Craft color
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 88370746 5.99 SGD
In stock
1Box(30Roll) 1 - 88370755 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
When packing · shipping work
5
From Japan
On 2018-02-10 13:47:48
Although it is a private brand item, it is satisfying not only the price appeal but also the feeling of use.
This review is about item#88370746.
To cardboard packing
3
From Japan
On 2017-11-16 08:35:20
Even with heavy corrugated boxes, you can pack the kitchen well. The difficulty is that if you are using it, cloth fibers will come in and stick.
This review is about item#88370746.
packing
5
From Japan
On 2017-11-14 16:42:40
I use it when packing up. It's stronger than paper gummedap, and it's handy because it's easy to cut.
This review is about item#88370746.
For closing the gap at the inlet of the poultry house
4
From Japan
On 2017-07-24 13:09:02
I think that it is a little more adhesive and that the price of one case is cheap.
This review is about item#88370755.
Cardboard packing
5
From Japan
On 2017-06-23 05:48:59
It is good, stickiness seems to be good, strength is good. I will order again.
This review is about item#88370755.
Ideal for packaging
5
From Japan
On 2017-05-15 16:23:42
Although it is used in the packing of the cardboard box to be transported abroad, it is very easy to use because there is no peeling etc. because the glue is strong.
This review is about item#88370755.
Packing of metal pipes
5
From Japan
On 2017-04-20 18:53:24
At the time of initial ordering, I did not know how firmly it was even if the thickness was written as 0.26 mm. When you used a company's adhesive tape 0.22 mm thick adhesive tape, the difference was clearly understood. The difference is that the 0.22 mm adhesive tape was thin and soft either because it was wrapped around the hand or not working during use. After that, it is cloth tape only for this medium packing. This time also repeat.
This review is about item#88370755.
Packing machined goods - used for shipping
5
From Japan
On 2017-03-19 19:00:01
Although cheap one could peel off quickly, this tape is also cheap, has strength, and is purchased as a repeat item.
This review is about item#88370746.
packing
5
From Japan
On 2017-03-02 17:45:03
It is useful for packing. It is not particularly good nor bad, normal feeling.
This review is about item#88370746.
Packing work
4
From Japan
On 2016-12-27 17:50:51
It is thicker than I thought, I want a little more intensity.
This review is about item#88370746.

Related Products