Buy more than* S$200* and get FREE SHIPPING

Bag Sealer Tape

4.67 (3)
Tensile Strength (N/10mm)
41.9
Adhesive Power (N/10mm)
3.29
Tape Thickness (mm)
0.052
Extensibility (%)
23
Tape Length (m)
35
Tape Width (mm)
9
...see all>
Product Options
ADD TO CART
Purpose Heat-Resistant Temperature (deg C) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Heat-Resistant Temperature (deg C) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For bag seal of bags At normal temperature Rubber-based Cellophane Green 1Box(20Roll) 1 No.430 89733007 30.99 SGD
In stock
- - - - - 1box(20roll) 1 No.430 89732982 30.99 SGD
In stock
- - - - - 1box(20roll) 1 No.430 89732991 30.99 SGD
In stock
- - - - - 1box(20roll) 1 No.430 89733016 30.99 SGD
In stock
- - - - - 1box(20roll) 1 No.430 89733025 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2017-08-01 21:54:41
I bought it with the back sealer but I can hold it tightly as it is
This review is about item#89733007.
Packing of vegetables
5
From Japan
On 2015-07-01 08:25:27
Although I thought that it was cheaper to purchase it collectively, even if I bought it separately at a neighborhood store, it is cheap such as one 88 yen, and although I thought that it was cheaper than anything, I bought it briefly though I bought it a bit. .
This review is about item#89733007.
Marking defective part in product inspection
5
From Japan
On 2015-02-09 13:25:30
Since the purpose of use is marking of the defective part originally it is not used much. I ordered one box, but I think that it would be better to be able to order smaller quantities. If I am in the current amount, I feel that I can use it for about 10 years when I order it once.
This review is about item#89732982.

Related Products