Buy more than* S$200* and get FREE SHIPPING

Cloth Adhesive Tape

Tensile Strength (N/10mm)
52.9
Adhesive Power (N/10mm)
4.74
Tape Thickness (mm)
0.24
Extensibility (%)
7
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Color Tape Width (mm) Heat-Resistant Temperature (deg C) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tape Width (mm) Heat-Resistant Temperature (deg C) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - - - 1case(100roll) 1 No.123 89734005 359.99 SGD
Shipped after 2018-03-01
- 60 - - - 1case(40roll) 1 No.123 89734023 239.99 SGD
Shipped after 2018-03-01
- 38 - - - 1case(60roll) 1 No.123 89734014 269.99 SGD
Shipped after 2018-03-02
Tea 75 At normal temperature Rubber-based Staple 1Case(30Roll) 1 No.123 89734032 209.99 SGD
In stock
- 100 - - - 1case(20roll) 1 No.123 89734041 189.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products