Buy more than* S$200* and get FREE SHIPPING

Surface Protector Sheet

Tensile Strength (N/10mm)
12
Adhesive Power (N/10mm)
0.5
Adhesive
Acrylic
Tape Thickness (mm)
0.065
Extensibility (%)
250
Tape Length (m)
100
Base Material
Polyethylene
Tape Width (mm)
1020
Color
Blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(2Roll) 1 No.702K 89737243 519.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products