Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Concrete Cutting Blade

5.00 (1)
Purpose
Cutting rebar concrete and concrete secondary product (hume pipe and U grove).
Compatible Tool
Motor cutter
Tip Width (mm)
8
Blade Thickness (mm)
2.6
Outer Diameter (phi mm)
258
Hole Diameter (phi mm)
25.4
Accessories
20/22 ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LC-EH10 10045831 279.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of concrete paving, concrete secondary products etc.
5
From Japan
On 2013-04-19 13:01:46
Sharpness is good.
This review is about item#10045831.

Related Products