Buy more than* S$200* and get FREE SHIPPING

Floor Curing Tape

Purpose
For fixing of curing sheet. For holding and fixing of curing sheets to the wood flooring materials.
Adhesive
Acrylic
Tape Thickness (mm)
0.17
Tape Length (m)
25
Base Material
Polyethylene Cross
Tape Width (mm)
50
Weight (g)
120
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J2150 89731406 10.99 SGD
In stock
ADD TO CART

Related Products