Buy more than* S$200* and get FREE SHIPPING

Corrosion protection tape 50 No51

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Force (N/25mm)
8.0
Tensile Strength (N/25mm)
120
Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
50
Weight (g)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 J3330 89731433 9.99 SGD
In stock
ADD TO CART

Related Products