Buy more than* S$200* and get FREE SHIPPING

Card Reader Writer

Data Transfer Rate
(Maximum) USB2.0 High Speed ​​mode / 480Mbps (theoretical value)
Slot
3
Cable Length (mm)
About 70 I (excluding connectors)
Supported Media
[Disney Mobile] DM009SH
Operating Temperature/Humidity Range
(Non-condensing) 5 to 40deg C/30 to 80%
Interface
USB2.0
Power Supply Voltage (V)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Excluding cable) 63x24x12
Connector Shape
USB [microB] (male) x1
OS Support
Android4.0 or later (with host function)
Weight (g)
18
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRS-MB05BK 75294694 13.36 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products