Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Distance Meter

4.50 (2)
Optical Output (mW)
1 or less
Storage Temperature Range (degree c)
-25 to 70
Laser Safety Standards
Class 2
Tolerance (mm)
+/-0.1(+/-2)
Dust-proof Water-proof
Degree of protection IP65 (dust-resistant type jet-proof)
Lazer Dot Diameter (phi mm) [Distance (m)]
6[10],30[50],60[100]
Measuring Range (m)
0.05 to 200(80)
Interface
Bluetooth Smart
Wavelength (nm)
635
Dimensions (Vetical x Horizontal x Thickness) (mm)
143x58x29
Minimum Display (mm)
0.1
Number of Measurements
5000 times the maximum
Power
AA alkaline batteries two
Operating Temperature Range (deg C)
-10 to 50
Weight (g)
About 198 (including batteries)
Specification
Pythagoras (2 types), stale out, triangle dimension, trapezium measurement, continuous measurement, +/- calculation, area and cubism measurement, max and min size measurement, measured value auto memory 30 records, timer, automatic multifunctional end-pie
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D510 88205171 919.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine remodeling · Measurement at new construction
4
From Japan
On 2017-05-23 14:30:04
I think whether there is no choice because it is made overseas, but I hope the instruction manual is easy to understand a bit more.
This review is about item#88205171.
Field area, extension with ridge, extension of electric fence etc.
5
From Japan
On 2016-04-28 15:39:39
It is handy because it can measure with one person. Improvements are not noticed at this time.
This review is about item#88205171.

Related Products