Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Temperature Range (deg C) Dimension H (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Temperature Range (deg C) Dimension H (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 150 - 50 185 - 1PC 1 OP-150B 88211006 10.99 SGD
In stock
100 125 -10-60 45 130 ABS(UL94HB) 1pc 1 OP-125G 88210997 8.99 SGD
In stock
145 180 -10-60 55 275 ABS(UL94HB) 1pc 1 OP-180G 88211033 15.99 SGD
In stock
100 125 -10-60 45 130 ABS(UL94HB) 1pc 1 OP-125B 88210981 8.99 SGD
In stock
120 150 -10-60 50 185 ABS(UL94HB) 1pc 1 OP-150G 88211015 10.99 SGD
In stock
145 180 -10-60 55 275 ABS(UL94HB) 1pc 1 OP-180B 88211024 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Relay box of power supply
5
From Japan
On 2018-01-11 22:30:57
Processing was easy because it can be easily cut with an acrylic cutter.
This review is about item#88211033.
Installation of instrument
5
From Japan
On 2016-12-19 10:20:05
It is compact and easy to open and close the lid.
This review is about item#88211033.
Rainproof type extension cord fitting
4
From Japan
On 2016-04-13 17:51:44
I use it for the joint of the rainproof type extension cord. It was useful because it was easy to process.
This review is about item#88210981.

Related Products