Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimension W (mm) Dimensions e (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Chassis Height (mm) Dimension d (mm) Rubber Feet Dimension H (mm) Dimensions f (mm) Weight (g) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimension W (mm) Dimensions e (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Chassis Height (mm) Dimension d (mm) Rubber Feet Dimension H (mm) Dimensions f (mm) Weight (g) Dimensions g (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 30 200 155 170 1 7.5 58 20 B-P2 60 190 635 7   1pc 1 CU-3N 88334854 25.99 SGD
In stock
20 30 200 155 170 1 7.5 98 20 B-P2 100 190 785 7   1pc 1 CU-15N 88334924 28.99 SGD
In stock
20 35 250 180 200 1 10 68 20 B-P2 70 240 905 7   1pc 1 CU-4N 88334863 29.99 SGD
In stock
15 25 120 130 140 1 5 73 15 B-P1 75 - 400 -   1pc 1 CU-13N 88334906 18.99 SGD
In stock
20 40 180 230 250 1.2 10 117.8 25 B-P3 120 170 1160 7   1pc 1 CU-23N 88334976 39.99 SGD
Shipped after 2018-01-24
15 25 160 135 150 1 7.5 48 15 B-P1 50 - 415 -   1pc 1 CU-2N 88334845 18.99 SGD
In stock
25 40 350 220 240 1.2 10 97.8 25 B-P3 100 340 1620 7   1pc 1 CU-6N 88334881 53.99 SGD
In stock
15 25 160 135 150 1 7.5 88 15 B-P2 90 150 600 7   1pc 1 CU-14N 88334915 23.99 SGD
Shipped after 2018-01-24
12 20 90 100 110 1 5 58 12 B-P1 60 - 250 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CU-12N 88334897 15.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Implementing homebrew equipment
5
From Japan
On 2017-10-25 20:53:42
Although it is easy to process, strength seems to be weak. I also want the CU - 14N to make a thickness of 1.2 tons.
This review is about item#88334915.
For specially designed Ethernet hub.
4
From Japan
On 2016-11-15 00:27:43
Because we chose the size that fits exactly with the contents parts, we managed somehow with the assembly and processing method thought of the procedure, but processing of aluminum in the "Ko" character was serious. It is also a hole drilling from the inside. Although I wish I could have done it with a larger size, I think that it is a reasonable size to make a proclamation of "Takumi". The problem is that the reinforcement L angle of the FE has been applied to the aluminum panel attachment parts and the panel arrangement which made it refreshing was only partially scraped. It is a place I want you to make it 3 mm low L angle.
This review is about item#88334924.
8 channel data link + 48V 3 APS commercialization
5
From Japan
On 2016-10-21 01:43:50
It is one case with a line filter + fan attached in the case obtained to integrate 8 channel data link + 48 V 3 A power supply into one case. It is easy to process if it is exactly good size according to each part measurement. I could not afford cost to the case so I opted for the best product. It can be increased to 16 CH by OUTLET terminal. For connection cables to be more, L angle and others are added to make it sturdy. It can be said that it is a case that you can make use of the part of aluminum material to be processed and the iron part cover part that you want to make strong as you repeat.
This review is about item#88334924.

Related Products