Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Surface Processing Structure Dimension W (mm) Dimensions D (mm) Temperature Range (deg C) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Structure Dimension W (mm) Dimensions D (mm) Temperature Range (deg C) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Iron wire / terminal) nickel-plated (Battery) UM3x6 46.3 58 -10-+60 29   1PC 1 SN3-6B 88351532 2.99 SGD
In stock
(Iron wire / terminal) nickel-plated (Battery) UM1x2 71.6 70.7 -10-+60 28.9   1PC 1 SN1-2 88351417 2.99 SGD
In stock
- - 47 57.7 -10-+60 16.6   1pc 1 SN3-3 88351496 1.99 SGD
In stock
- - 137.4 71.6 -10-+60 28.5   1pc 1 SN1-4 88351426 3.99 SGD
In stock
- - 56.1 61.2 -10-+60 24.5   1pc 1 SN2-2 88351444 2.99 SGD
In stock
- - 31 58 -10-+60 28   1pc 1 SN3-4A 88351514 2.99 SGD
In stock
- - 72.3 196.2 -10-+60 28.8   1pc 1 SN1-6 88351435 4.99 SGD
In stock
- - 24.7 52.3 -10-+60 13   1pc 1 SN4-2 88351557 1.99 SGD
In stock
- - 107.4 58.3 -10-+60 23.3   1pc 1 SN2-4 88351453 3.99 SGD
In stock
- - 36 70.6 -10-+60 29.4   1pc 1 SN1-1 88351401 2.99 SGD
In stock
- - 16.4 57.2 -10-+60 14.8   1pc 1 SN3-1 88351462 1.99 SGD
In stock
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN1-1-P 88351566 80.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN2-4-P 88351611 119.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-4A-P 88351672 83.99 SGD
Shipped after 2018-06-26
- - - - - -   1pc 1 SN3-2A 88351487 1.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 SN1-2-P 88351575 47.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-8A-P 88351706 95.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SN3-6A 88351523 2.99 SGD
Shipped after 2018-06-25
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-1-P 88351627 58.99 SGD
Shipped after 2018-06-25
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-2A-P 88351645 70.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 SN1-4-P 88351584 54.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN2-2-P 88351602 109.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-6A-P 88351681 95.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 SN1-6-P 88351593 62.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-2-P 88351636 42.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-4-P 88351663 80.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN4-2-P 88351715 58.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-3-P 88351654 75.99 SGD
Shipped after 2018-06-26
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(50pc) 1 SN3-6B-P 88351697 99.99 SGD
Shipped after 2018-06-26
(Iron wire / terminal) nickel-plated (Battery) UM3x4 61.9 57.2 -10-+60 15   1PC 1 SN3-4 88351505 1.99 SGD
In stock
(Iron wire / terminal) nickel-plated (Battery) UM3x2 31.2 57.6 -20-+50 15.2   1PC 1 SN3-2 88351471 1.99 SGD
In stock
(Iron wire / terminal) nickel-plated (Battery) UM3x8 31 107.9 -10-+60 28   1PC 1 SN3-8A 88351541 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-06-05 22:23:46
Purchased for battery sense knowledge LED. It is very helpful because 3 AA type is uneconomical. Since the LED is dazzling, the brightness has just dimmed down well. Battery life is not odd.
This review is about item#88351417.
Production of inspection jigs
5
From Japan
On 2018-04-06 17:32:51
Simple, lightweight, inexpensive It is a very good product.
This review is about item#88351557.
External power supply box BOX
4
From Japan
On 2018-03-15 18:15:04
(Although the photo is different from the order item, it is easier to insert and remove the battery rather than inserting it by two in the vertical direction, because it is easy to remodel it even to 3 V supply with 2 straight 2 para
This review is about item#88351426.
Switch change
5
From Japan
On 2017-12-07 09:01:13
I am very sorry that this product is not sold so much. Goods are also good.
This review is about item#88351426.
As a prototype battery holder
5
From Japan
On 2017-06-28 19:09:56
Takachi Electric's battery holder for 006P was already in use, but I missed the thing for AA 3, I found it if you find it well, it is reasonable compared with other company's things and it is reasonable and I am grateful that I used it a lot.
This review is about item#88351471.
For checking the lighting of the LED bulb
4
From Japan
On 2017-06-14 20:02:44
It's neither good nor bad. Quality is also okay. However, the line feels a little slender. Because the shipping cost of this product is neck, I think that it is cheap if you buy one here.
This review is about item#88351514.
To a toy
3
From Japan
On 2017-04-22 15:12:00
I am satisfied with the price. After all, Japanese company's goods are good.
This review is about item#88351444.
For replacing the holder
5
From Japan
On 2017-04-17 20:44:45
I like it very much. It was anxious but perfectly aimed.
This review is about item#88351557.
I put it in the case of GHA 7 - 3 - 11 D.
3
From Japan
On 2016-08-28 17:39:36
It is a product prepared for GHA 7 - 3 - 11 D so it fits without problems and can be used normally.
This review is about item#88351471.
Toy repair
5
From Japan
On 2016-05-19 23:27:53
It was cheap so I did this. It was able to be used without problems.
This review is about item#88351514.

Related Products