Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension r (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Hardness Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Hardness Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 25 3 35 30 8 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-Q 88358225 6.99 SGD
Shipped after 2018-06-28
1 11 3 19 15 7 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-H 88358146 3.99 SGD
Shipped after 2018-06-28
1 13 3 21 17 7 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-K 88358164 3.99 SGD
Shipped after 2018-06-28
1 15 1.5 23 19 5.5 50degree-55degree - -   1bag(10pc) 1 NG-79-L 88358173 6.99 SGD
In stock
1.2 25 1.5 35 30 6.5 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-P 88358216 8.99 SGD
Shipped after 2018-06-28
1.2 30 3 42 36 9 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-S 88358243 11.99 SGD
Shipped after 2018-07-03
0.6 7 3 13 10 6 50degree-55degree - -   1bag(10pc) 1 NG-79-D 88358103 3.99 SGD
In stock
1 13 1.5 21 17 5.5 50degree-55degree - -   1bag(10pc) 1 NG-79-J 88358155 5.99 SGD
In stock
1 15 3 23 19 7 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-M 88358182 6.99 SGD
Shipped after 2018-06-28
1.2 20 1.5 30 25 6.5 50degree-55degree - -   1bag(10pc) 1 NG-79-N 88358191 5.99 SGD
In stock
1 11 1.5 19 15 5.5 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-G 88358137 5.99 SGD
Shipped after 2018-06-28
1.2 30 1.5 42 36 7.5 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-R 88358234 11.99 SGD
Shipped after 2018-06-28
1.2 20 3 30 25 8 50degree-55degree - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 NG-79-O 88358207 6.99 SGD
Shipped after 2018-06-28
0.6 5 3 11 8 6 50degree-55degree - -   1bag(10pc) 1 NG-79-B 88358085 1.99 SGD
In stock
0.6 3.5 1.2 9 6 3.7 50degree-55degree - -   1bag(10pc) 1 NG-79-1 88358042 1.99 SGD
In stock
0.6 5 2 11 8 5 50degree-55degree - -   1bag(10pc) 1 NG-79-A2 88358076 1.99 SGD
In stock
1 3 1 7 5 4 50degree-55degree - -   1bag(10pc) 1 NG-74 88358252 1.99 SGD
In stock
1 3 2 7 5 5 50degree-55degree - -   1bag(10pc) 1 NG-742 88358261 1.99 SGD
In stock
0.6 5 1 11 8 4 50degree-55degree - -   1bag(10pc) 1 NG-79-A1 88358067 1.99 SGD
In stock
0.6 7 1.5 13 10 4.5 50degree-55degree - -   1bag(10pc) 1 NG-79-C 88358094 1.99 SGD
In stock
0.6 9 1.5 15 12 4.5 50degree-55degree - -   1bag(10pc) 1 NG-79-E 88358112 1.99 SGD
In stock
0.6 9 3 15 12 6 50degree-55degree - -   1bag(10pc) 1 NG-79-F 88358121 1.99 SGD
In stock
0.6 5 1.5 11 8 4.5 50 deg over 55 deg Black Synthetic rubber   1Bag(10PC) 1 NG-79-A 88358051 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2017-12-04 22:01:28
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#88358042.
It is used to protect cables.
5
From Japan
On 2017-08-14 21:07:54
Softness is also sufficient, it is easy to pass through the hole. There is no dissatisfaction in particular.
This review is about item#88358076.
Protection of cable etc
5
From Japan
On 2017-07-08 15:11:04
Because it is cheap, it can be used easily and it protects electric wires etc from the corners of the casing hole appropriately.
This review is about item#88358121.

Related Products