Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimension t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 0.4 180 1sheet 1 RP-3 88361987 6.99 SGD
In stock
180 0.4 300 1sheet 1 RP-4 88361996 20.99 SGD
In stock
100 0.1 180 1Sheet 1 RP-S1 88361953 2.99 SGD
In stock
100 0.2 180 1sheet 1 RP-1 88361962 3.99 SGD
In stock
180 0.2 300 1sheet 1 RP-2 88361971 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Making copper plate relief
5
From Japan
On 2017-11-06 08:30:33
I am happy that the size is 100 x 150 and the amount is a bit cheaper
This review is about item#88361953.
Creation of interior lamp of railroad model
5
From Japan
On 2017-09-04 14:59:12
I bought it for making my own interior light which is attached to KATO's vehicle. We cut it to a width of about 2 mm and use it. It is very easy to use because it can be processed as you want it, so it is inexpensive so I think I will purchase again if it is not enough in the future.
This review is about item#88361953.
Watch repair
5
From Japan
On 2017-05-05 18:10:38
Thanks to you, the repair of the old wall clock was completed and it began to tick again.
This review is about item#88361953.
Authoring of spring contact
5
From Japan
On 2017-04-03 17:24:43
I bought it for making a leaf spring contact of the electric circuit of about 3 mm to 10 mm in width and about 5 mm to 20 mm in length. A leaf spring with sufficient repulsion can be manufactured, and conduction is satisfactory and satisfied.
This review is about item#88361962.
I used it for the work of the spring material.
5
From Japan
On 2016-09-29 16:28:58
Purchased in small size, material loss is less. Processability is normal.
This review is about item#88361962.
Component materials for children's science and engineering
5
From Japan
On 2015-08-05 09:58:16
It is satisfactory to use it for current collector which needs spring characteristics, and also workability is reasonable. It is useful if there are more variations in thickness.
This review is about item#88361962.
Electrical goods work
4
From Japan
On 2015-07-05 10:05:53
Cutting and bending workability is good, so it is likely to be used in various places because it has springiness
This review is about item#88361953.
wiring
3
From Japan
On 2015-06-23 08:48:09
Used in gap wiring, finely cut with a paper cutter, it is recommended to have a long object with a width of 3 to 5 mm.
This review is about item#88361953.
As an electrode
5
From Japan
On 2015-06-22 15:18:10
Phosphor bronze boards are easy to attach fingerprints, but none at all. I thought that there was considerable management. Of course, solder did well without problem.
This review is about item#88361962.

Related Products