Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Cable (mm) Dimension m (mm) Dimensions SW (mm) Mounting Hole Diameter (phi mm) Protection Level Screw Standards Dimensions A (mm) Surface Processing Dimension d (mm) Length (mm) Identification Code Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable (mm) Dimension m (mm) Dimensions SW (mm) Mounting Hole Diameter (phi mm) Protection Level Screw Standards Dimensions A (mm) Surface Processing Dimension d (mm) Length (mm) Identification Code Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5-3 2.8 8 6.2 IP68 1bar/30min M6x1.0 9 - 10 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM 6- 3 88365164 7.99 SGD
Shipped after 2018-06-29
3-3.5 2.8 8 6.2 IP68 1bar/30min M6x1.0 9 - 10 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM 6- 3.5 88365173 7.99 SGD
Shipped after 2018-06-29
24-28.5 5 46 40.3 IP68 1bar/30min M40x1.5 50.7 - 51 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM40-28.5 88365252 37.99 SGD
Shipped after 2018-07-02
2-2.5 2.8 8 6.2 IP68 1bar/30min M6x1.0 9 - 10 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM 6- 2.5 88365155 5.99 SGD
Shipped after 2018-06-29
3.5-5.0 3 15 12.7 IP68 1bar/30min PG7 16.5 - 16.5 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM 7PG-5 88365295 7.99 SGD
Shipped after 2018-06-29
37-42 5.5 55 50.4 IP68 1bar/30min M50x1.5 59.7 - 60 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM50-42 88365286 57.99 SGD
Shipped after 2018-07-02
5.5-8.5 3 21 18.8 IP68 1bar/30min PG11 23 - 23.5 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM11PG-8.5 88365313 7.99 SGD
Shipped after 2018-07-04
8-11 3 24 20.6 IP68 1bar/30min PG13 26.5 - 25.5 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM13PG-11 88365322 9.99 SGD
Shipped after 2018-07-04
16-20 4 30 25.2 IP68 1bar/30min M25x1.5 33 - 33 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM25-20 88365234 14.99 SGD
Shipped after 2018-06-29
11-14.5 3 24 22.7 IP68 1bar/30min PG16 26.5 - 29 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM16PG-14.5 88365331 10.99 SGD
Shipped after 2018-06-29
33-37 5.5 55 50.4 IP68 1bar/30min M50x1.5 59.7 - 60 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM50-37 88365277 57.99 SGD
Shipped after 2018-07-02
4.5-6 3 18 15.4 IP68 1bar/30min PG9 20 - 20 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM 9PG-6 88365304 8.99 SGD
Shipped after 2018-06-29
3.5-4.7 3 11 8.2 IP68 1bar/30min M8x1.25 12 - 12 10 -   1pc 1 AGM 8- 5 88365182 4.99 SGD
In stock
21-25.5 4 36 32.3 IP68 1bar/30min M32x1.5 39.5 - 39.5 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM32-25.5 88365243 22.99 SGD
Shipped after 2018-07-02
28.5-33 5 46 40.3 IP68 1bar/30min M40x1.5 50.7 - 51 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AGM40-33 88365261 35.99 SGD
Shipped after 2018-07-02
6.5-8.0 - - 12.2 - M12x1.5 - Nickel-plated - - AGM   1PC 1 AGM12- 8 88365207 4.99 SGD
In stock
4.0-6.0 - - 10.2 - M10x1.5 - - - - AGM   1pc 1 AGM10- 6 88365191 4.99 SGD
In stock
11.0-15.0 - - 20.2 - M20x1.5 - - - - AGM   1pc 1 AGM20-15 88365225 7.99 SGD
In stock
8.0-10.5 - - 16.2 - M16x1.5 - - - - AGM   1pc 1 AGM16-10.5 88365216 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product waterproof grommet
5
From Japan
On 2015-12-11 12:37:13
Performance is satisfactory enough. There are also products made of resin from Takachi Electric, but we will adopt this because the diameter of the connection hole will be large. The price is cheap with resin.
This review is about item#88365216.

Related Products