Buy more than* S$200* and get FREE SHIPPING

Cable Screw Gland

4.43 (7)
Caution
RM-8S-2.5, 8S-4, and 10S-6 doesn't contain Nuts. For mounting, please process screw hole process on partner side.
...see all
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Protection Level Screw Standards Color Compatible Cable (mm) Mounting Screw Diameter Identification Code Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Protection Level Screw Standards Color Compatible Cable (mm) Mounting Screw Diameter Identification Code Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM10L-6B-P 88365794 91.32 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM10L-6S-P 88365803 91.32 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM12S-7B-P 88365837 77.30 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM12S-7S-P 88365846 77.30 SGD
Shipped after 2017-03-31
- - - - - - -   1PC 1 RM16L-8B 88365575 1.57 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM20L-12B-P 88365891 109.90 SGD
Shipped after 2017-03-31
- - - - - - -   1PC 1 RM20L-12S 88365627 1.74 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM20L-12S-P 88365907 109.90 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM20S-12B-P 88365916 109.90 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM20S-12S-P 88365925 109.90 SGD
Shipped after 2017-03-31
- - - - - - -   1PC 1 RM25L-17B 88365654 2.66 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM25L-17B-P 88365934 189.90 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM8L-4S-P 88365785 91.32 SGD
Shipped after 2017-03-31
12.2 Equivalent to IP67 M12x1.5 LightGray 3.5 to 7 9mm RM   1PC 1 RM12S-7S 88365566 1.13 SGD
Shipped after 2017-03-27
16.2 Equivalent to IP67 M16x1.5 LightGray 4 to 8 15mm RM   1PC 1 RM16L-8S 88365584 1.56 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM10S-6B 88365514 1.20 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM50L-38S 88365724 10.02 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM63L-44B 88365733 12.51 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM63L-44S 88365742 12.51 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM8L-2.5B-P 88365751 91.32 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM8S-2.5B 88365453 1.20 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM8S-2.5S 88365462 1.20 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM8S-4B 88365471 1.20 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM8S-4S 88365487 1.20 SGD
Shipped after 2017-04-04
12.2 Equivalent to IP67 M12x1.5 Black 3.5 to 7 9mm RM   1PC 1 RM12S-7B 88365557 1.16 SGD
Shipped after 2017-03-27
8.2 Equivalent to IP67 M8x1.25 Black 1 to 2.5 13mm RM   1PC 1 RM8L-2.5B 88365417 1.28 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM16L-8B-P 88365855 96.49 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM16L-8S-P 88365864 96.49 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM16S-8B-P 88365873 91.32 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM16S-8S-P 88365882 91.32 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM8L-2.5S-P 88365767 91.32 SGD
Shipped after 2017-03-31
12.2 Equivalent to IP67 M12x1.5 LightGray 3.5 to 7 14.5mm RM   1PC 1 RM12L-7S 88365541 1.31 SGD
Shipped after 2017-03-27
16.2 Equivalent to IP67 M16x1.5 LightGray 4 to 8 9mm RM   1PC 1 RM16S-8S 88365602 1.32 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM12L-7S-P 88365821 84.86 SGD
Shipped after 2017-03-31
- - - - - - -   1PC 1 RM20L-12B 88365611 1.74 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM40L-27B 88365697 5.64 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM40L-27S 88365706 5.64 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RM50L-38B 88365715 10.02 SGD
Shipped after 2017-04-04
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM8L-4B-P 88365776 91.32 SGD
Shipped after 2017-03-31
Mu nut Equivalent to IP67 M10x1.5 LightGray 3 to 6 8mm RM   1PC 1 RM10S-6S 88365523 1.14 SGD
Shipped after 2017-03-27
20.2 Equivalent to IP67 M20x1.5 Black 6 to 12 10mm RM   1PC 1 RM20S-12B 88365636 1.53 SGD
Shipped after 2017-03-27
16.2 Equivalent to IP67 M16x1.5 Black 4 to 8 9mm RM   1PC 1 RM16S-8B 88365593 1.30 SGD
Shipped after 2017-03-27
10.2 Equivalent to IP67 M10x1.5 Black 3 to 6 13mm RM   1PC 1 RM10L-6B 88365496 1.27 SGD
Shipped after 2017-03-27
10.2 Equivalent to IP67 M10x1.5 LightGray 3 to 6 13mm RM   1PC 1 RM10L-6S 88365505 1.30 SGD
Shipped after 2017-03-27
20.2 Equivalent to IP67 M20x1.5 LightGray 6 to 12 10mm RM   1PC 1 RM20S-12S 88365645 1.61 SGD
Shipped after 2017-03-27
25.2 Equivalent to IP67 M25x1.5 LightGray 11 to 17 15mm RM   1PC 1 RM25L-17S 88365663 2.69 SGD
Shipped after 2017-03-27
8.2 Equivalent to IP67 M8x1.25 LightGray 1 to 2.5 13mm RM   1PC 1 RM8L-2.5S 88365426 1.27 SGD
Shipped after 2017-03-27
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM12L-7B-P 88365812 84.86 SGD
Shipped after 2017-03-31
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 RM25L-17S-P 88365943 189.90 SGD
Shipped after 2017-03-31
- - - - - - -   1PC 1 RM32L-21B 88365672 3.58 SGD
Shipped after 2017-03-27
- - - - - - -   1PC 1 RM32L-21S 88365681 3.73 SGD
Shipped after 2017-03-27
- - - - - - -   1PC 1 RM8L-4S 88365444 1.28 SGD
Shipped after 2017-03-27
8.2 Equivalent to IP67 M8x1.25 Black 2.5 to 4 13mm RM   1PC 1 RM8L-4B 88365435 1.27 SGD
Shipped after 2017-03-27
12.2 Equivalent to IP67 M12x1.5 Black 3.5 to 7 14.5mm RM   1PC 1 RM12L-7B 88365532 1.30 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Attached to a waterproof box
5
From Japan
On 2017-02-19 16:22:10
Very good serve the range of use of the size of the code is large variety of outer diameter size
This review is about item#88365627.
Control panel of the power cable through
5
From Japan
On 2017-02-03 09:40:18
Price advantage is large. Discomfort can be used without.
This review is about item#88365672.
relay
5
From Japan
On 2015-09-16 15:58:55
In other products, the outer parts of the maximum electric wire there Still, it is prior to final use
This review is about item#88365645.
Attached to their products
4
From Japan
On 2015-09-06 14:51:56
Use a competitor's product until now. There is a sense that some strength is increasing
This review is about item#88365566.
Used in waterproof box of Takachi
3
From Japan
On 2015-08-31 22:33:09
It was used to waterproof box of Takachi. Threading length is perfect for a waterproof box. The thickness of the waterproof box is located about 3mm. M16 of the drill was spread in the reamer because there was no, but would become a star, or the result rubber packing is worked correctly whether is unknown. Since the rubber packing is thin, it will not work waterproof and not open the Dak hole with a drill of the M16.
This review is about item#88365602.
Using a mobile can short circuit function with circuit breaker in the hold of the production power cord
4
From Japan
On 2015-06-29 14:58:08
I was looking for, such as home centers, but not found the appropriate things, purchase and search on the net. The code is a product that could be quite well in a structure in which to hold a tube-shaped rubber parts.
This review is about item#88365593.
The wiring work
5
From Japan
On 2014-12-10 18:35:11
Cheap usability may be, but over time the rubber deteriorates the only disadvantages.
This review is about item#88365566.

Related Products