Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Compatible Cable (mm) Dimensions SW (mm) Mounting Hole Diameter (phi mm) Screw Standards Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Cable (mm) Dimensions SW (mm) Mounting Hole Diameter (phi mm) Screw Standards Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 3.5-6 16 12.2 M12x1.5 17 62 (maximum) 9   1PC 1 RSP12- 6B 88366092 2.99 SGD
In stock
Light gray 3.5-6 16 12.2 M12x1.5 17 62 (maximum) 9   1PC 1 RSP12- 6S 88366101 2.99 SGD
In stock
Light gray 4-8 19.5 16.2 M16x1.5 21 69 (maximum) 9   1PC 1 RSP16- 8S 88366126 2.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSP20-11S 88366144 3.99 SGD
Shipped after 2018-06-26
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSP25-16B 88366153 6.99 SGD
Shipped after 2018-06-26
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSP25-16S 88366162 6.99 SGD
Shipped after 2018-06-26
- 4-8 19.5 16.2 M16x1.5 21 - 9   1pc 1 RSP16- 8B 88366117 2.99 SGD
In stock
- 6-11 24 20.2 M20x1.5 26 - 10   1pc 1 RSP20-11B 88366135 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preventing breakage of piping hose
5
From Japan
On 2016-01-24 21:45:47
Although it is originally a product for the purpose of protecting electric wires, I tried using it to prevent breakage of piping hose. Hose hold is also good, other companies are cheaper than the same one, but we do not mind about resin specific bali etc, I think that it is a very good product.
This review is about item#88366117.

Related Products