Buy more than* S$200* and get FREE SHIPPING

Temperature Data Logger

Transmission Interval
(Selected from 15 types) OFF (no transmission), 1, 2, 3, 4, 6, 12, 24 hours 1, 2, 5, 10, 15, 20, 30 minutes
Recording Interval
(Selected from the 15 types) 1, 2, 5, 10, 15, 20, 30, 60 minutes, 1, 2, 5, 10, 15, 20, 30 seconds
Number of Data Records
8000 x2ch
Recording mode
(Stop recording storage capacity is full) One time (recording by overwriting the data in the first storage capacity is full) endless
Responsiveness
75 seconds thermal time constant / About, 190 seconds 90% response / About
Liquid Crystal Display
Measured value (alternately display / fixed display), battery life warning, other
Battery Life
A year and a half to 10 days / About, 1 year and a half / About wireless LAN when not in use wireless LAN when using
Operating Temperature/Humidity Range
The (non-condensing) RH -10 to 60 or less, 90%
Measurement Resolution (deg C)
0.1
Measurement Channel
Temperature 2ch
Interface
[Wireless LAN communication standard] / IEEE802.11b, security / WEP (64bit/128bit), WPA-PSK (TKIP), WPA2-PSK (AES), WPS2.0 / push button method, protocol / HTTP, DHCP, DNS [ USB communication] USB2.0 (Mini-B connector)
Sensor Type
Thermistor
OS Support
(32/64bit Japanese), TR-7wf for Windows (PC for), Windows8 Windows7 (32/64bit Japanese), WindowsVista (32bit SP1 and later Japanese), WindowsxP (32bit SP3 and later Japanese) ThermoWEB (smartphone Tablet Android2.2 or later,), iOS5.0 or later
Pricision
Mean + /-0.3deg C [-20 to 80deg C], mean + /-0.5deg C [-40 to -20deg C/80 to 110deg C]
Dimensions (Height H x Width W x Depth D) (mm)
(Body) 58x78x26
Measurment Range (deg C)
-40 To 110 (included with sensor), -60 to 155 (optional sensor: fluorine resin coating type)
Power
(Nickel-metal hydride batteries can also be used), AA alkaline battery x2 USB bus power (5V200mA)
Weight (g)
About 100 (including batteries)
Accessories
(LR6), registration code label (TR-0106) x2, AA alkaline battery temperature sensor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-71WF 88370703 329.90 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products