Buy more than* S$200* and get FREE SHIPPING

Produsion sitemap

TKG Part Number (2015)
5-0016-0106
TKG Part
6-0023-0106
Nominal size (cm)
30
Bottom Thickness (mm)
3
Bottom Diameter (mm)
265
Outer Diameter x Depth (mm x mm)
315x290
Capacity (L)
20
Weight (kg)
5.6
Material
SUS444
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88641847 519.99 SGD
Shipped after 2018-04-23
ADD TO CART