Buy more than* S$200* and get FREE SHIPPING

18-10 Royal Sitemap Pot

TKG Part Number (2015)
5-0018-0101
TKG Part
6-0024-0101
Bottom Diameter (mm)
170
Outer Diameter x Depth (mm x mm)
225x210
Plate Thickness (mm)
1.5
Inner Diameter (phi mm)
210
Size (cm)
21
Weight (kg)
1.994
Material
CLADEX
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 XDD210 88642644 289.99 SGD
In stock
ADD TO CART