Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

18-10 Royal snow pan

TKG Part Number (2015)
5-0018-1005
TKG Part
6-0024-1005
Bottom Diameter (mm)
155
Inner Diameter x Depth (mm)
240x95
Plate Thickness (mm)
1
Nominal Dimension (mm)
240
Weight (kg)
0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 XYD240 88643362 149.99 SGD
Shipped after 2018-06-26
ADD TO CART