Buy more than* S$200* and get FREE SHIPPING

Spruce Pot Lid

4.25 (4)
...see all>
Product Options
ADD TO CART
Thickness (mm) Material TKG Part Number (2015) TKG Part Compatible Size (cm) Outer Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material TKG Part Number (2015) TKG Part Compatible Size (cm) Outer Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5-0037-0711 6-0043-0711 45 447 1.02 1pc 1 - 88651841 129.99 SGD
Shipped after 2018-01-23
- - 5-0037-0713 6-0043-0713 51 506 1.45 1pc 1 - 88651866 139.99 SGD
Shipped after 2018-01-23
- - 5-0037-0714 6-0043-0714 54 545 1.52 1pc 1 - 88651875 109.99 SGD
Shipped after 2018-01-23
- - 5-0037-0707 6-0043-0707 33 327 0.7 1pc 1 - 88651805 52.99 SGD
Shipped after 2018-01-23
- - 5-0037-0709 6-0043-0709 39 387 0.95 1pc 1 - 88651823 119.99 SGD
Shipped after 2018-01-23
- - 5-0037-0703 6-0043-0703 21 210 0.16 1pc 1 - 88651762 52.99 SGD
Shipped after 2018-01-23
- - 5-0037-0710 6-0043-0710 42 415 1.0 1pc 1 - 88651832 86.99 SGD
Shipped after 2018-01-23
- - 5-0037-0712 6-0043-0712 48 475 1.25 1pc 1 - 88651857 87.99 SGD
Shipped after 2018-01-23
- - 5-0037-0704 6-0043-0704 24 242 0.2 1pc 1 - 88651771 22.99 SGD
Shipped after 2018-01-23
- - 5-0037-0706 6-0043-0706 30 297 0.48 1pc 1 - 88651796 50.99 SGD
Shipped after 2018-01-23
About ten Spruce 5-0037-0701 4-0033-0701 15 152 0.08 1PC 1 - 88651744 5.99 SGD
Shipped after 2018-01-23
- - 5-0037-0705 4-0033-0705 27 262 0.24 1pc 1 - 88651787 19.99 SGD
Shipped after 2018-01-23
- - 5-0037-0708 4-0033-0708 36 357 0.78 1pc 1 - 88651814 28.99 SGD
Shipped after 2018-01-24
- - 5-0037-0702 4-0033-0702 18 180 0.12 1pc 1 - 88651753 8.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2017-12-20 15:00:42
Things are sturdy. There is a feeling of luxury in appearance. It is a recommended item
This review is about item#88651787.
I use the work on the lid cover.
5
From Japan
On 2017-10-03 16:39:59
I did what I wanted than I had, but I did not have anything to satisfy. But I discovered the item here There was a shipping contact soon, so I could hardly wait for arrival. Goods are very handy and thankful to Monotaro.
This review is about item#88651771.
I am using it as a pot lid for tempura,
5
From Japan
On 2015-10-21 15:04:44
It does not bend even if the lid is covered in a hot pot, it is easy to use more than the price, it is perfect for a 40 cm pot,
This review is about item#88651823.
Used as an iron pan lid
2
From Japan
On 2014-12-05 11:52:18
I made oden using charcoal in the sauna, but the lid was deformed with steam and a gap was made. When washing well and drying in the sun, I placed a magazine like a bent pot lid back to its original shape. The 36 cm pan has returned to its original shape, but the 42 cm pot that we purchased together does not recover its deformation and leaves a gap. An old-fashioned pot-lid (cedar) in the house does not deform like this, and it gets somewhat more, but it returns to the former with the shade of the shade. There is also a relation of material, but the pot lid purchased this time has only worth about 500 yen.
This review is about item#88651814.

Related Products