Buy more than* S$200* and get FREE SHIPPING

Container Clear Yellow

5.00 (2)
Material
PP
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Inner Dimensions (Width x Depth x Height) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Inner Dimensions (Width x Depth x Height) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0146-0803 4-0136-0803 243x173x140 290x200x168 S 1PC 1 - 88683314 24.99 SGD
In stock
5-0146-0801 4-0136-0801 400x270x230 465x315x265 L 1pc 1 - 88683296 59.99 SGD
In stock
5-0146-0802 4-0136-0802 320x215x190 380x245x222 M 1pc 1 - 88683305 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When storing tools
5
From Japan
On 2017-07-10 18:41:56
It is solid, compact and easy to use. The lock of the lid can be easily released.
This review is about item#88683305.
Always use frequently used tools
5
From Japan
On 2016-10-06 20:28:39
It is lightweight and seems stronger than it looks. I think that what is in the middle also is more than the price
This review is about item#88683305.

Related Products