Buy more than* S$200* and get FREE SHIPPING

Round pail

3.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heat-Resistant Temperature (deg C)
-20-60
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Inner Diameter x Depth (mm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Inner Diameter x Depth (mm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0171-1003 4-0161-1103 273x265 273x265 16 0.93 1pc 1 16 type 88689501 45.99 SGD
In stock
5-0171-1001 4-0161-1101 190x215 190x215 4.3 0.285 1pc 1 Type 5 88689483 14.99 SGD
In stock
5-0171-1002 4-0161-1102 230x280 230x280 9 0.54 1pc 1 Type 10 88689492 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
To subdivide sodium percarbonate · · ·
5
From Japan
On 2017-10-03 19:07:29
that? Did not you write that you do not have possession? In the review of the other, I thought that it was only possession of 16L, but also had a hand with hands firmly! ! !
This review is about item#88689483.
Architecture in general, finishing up
5
From Japan
On 2016-10-08 20:45:01
It was convenient in cross and cleaning, it is convenient as the lid closes tightly even after storing as a work, it is safe to put on a car after sealing the dirty things, it is okay that the hole that can fix with the tie wrap is empty, 16L is disappointing that the hole is C type
This review is about item#88689492.
Cross interior
5
From Japan
On 2016-10-08 20:23:02
It is very strong and the size is just right, the price is cheaper compared with others, the washing is smooth, the inside is scratched and the bottom is also flat and good!
This review is about item#88689501.
Put the paint
2
From Japan
On 2016-05-19 19:05:45
There is a level difference similar to the top cover on the bottom, making liquid pool.
This review is about item#88689501.
As a brush container using organic solvent (urethane waterproofing solvent)
4
From Japan
On 2016-01-15 20:26:13
Urethane waterproof thinner I bought it to put a brush, but I have not used it yet The main part looks good, but I am worried about whether the lid will withstand the solvent But because it is cheap, I will purchase again
This review is about item#88689483.
Immersion of meat
2
From Japan
On 2014-09-25 13:43:33
In the photograph, the handle of the plastic was attached to the chord which it had but it was not attached to what I bought.
This review is about item#88689483.