Buy more than* S$200* and get FREE SHIPPING

Plate Lid Shallow

4.50 (4)
Caution
Do not use in the oven grill.
Heat-Resistant Temperature (deg C)
-20-120
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Size Specification TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Size Specification TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
212x25 Big Anti-bacterial material included. 5-0200-0702 4-0190-1002 1PC 1 1522 88697971 3.99 SGD
Shipped after 2018-05-23
172x25 Middle Anti-bacterial material included. 5-0200-0703 4-0190-1003 1PC 1 1523 88697987 3.99 SGD
Shipped after 2018-05-22
151x22 15cm Anti-bacterial material included. 5-0200-0704 4-0190-1004 1PC 1 1525 88697996 2.99 SGD
Shipped after 2018-05-25
132x25 Small Anti-bacterial material included. 5-0200-0705 4-0190-1005 1PC 1 1524 88698005 1.99 SGD
In stock
252x25 Oversize Anti-bacterial agent included. 5-0200-0701 4-0190-1001 1PC 1 1521 88697962 5.99 SGD
Shipped after 2018-05-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Preservation and warming of food
5
From Japan
On 2017-09-07 19:35:11
Although I bought and used deep type the other day, the use impression is very good so shallow type is also purchase additional. Anyway when preserving in the refrigerator, it is very convenient because it can be used only by putting it on when it can be warmed by the range. Thanks to that I did not consume lap at all.
This review is about item#88697971.
Heating, preservation of food
5
From Japan
On 2017-08-19 05:35:55
I use it to chin in the microwave oven and also to store the food put in the dish in the refrigerator. We did not use lap in vain and the amount of lap consumption was much less.
This review is about item#88697962.
Keep it cooked dishes
4
From Japan
On 2015-03-31 12:48:34
When a small amount of dishes remain, you do not have to take the trouble of transferring it from the dish to the storage container or putting it on lap. Even if you choose a size, it is not always true that it fits the size of the dish, but it is enough for temporary storage. A part of the handle is hard to hold a little, it has a shape that is hard to wash. I think that it is even better if this point is improved.
This review is about item#88697996.
Instead of lap when temporarily storing cut material in refrigerator
4
From Japan
On 2015-03-23 09:29:34
I want some more variations in size.
This review is about item#88697962.

Related Products