Buy more than* S$200* and get FREE SHIPPING

Plate Lid Deep

4.00 (1)
Caution
Do not use in the oven grill.
Heat-Resistant Temperature (deg C)
-20-120
Material
Polypropylene
Specification
Anti-bacterial material included.
...see all
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Dimensions (Diameter phi x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Dimensions (Diameter phi x Height H) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0200-0801 4-0190-1101 252x50 Oversize 1PC 1 1511 88698014 5.52 SGD
In stock
5-0200-0802 4-0190-1102 212x50 Big 1PC 1 1512 88698023 4.03 SGD
In stock
5-0200-0803 4-0190-1103 172x50 Small 1PC 1 1513 88698032 3.37 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When you save and re-heating of cooking
4
From Japan
On 2016-04-14 19:22:16
Rugged, accuracy is good. Since the upper surface is flat, even to the size of the dish you can also put overlaid if they match. But the shape of the possession wonder what does not become a little more somehow. Since only have the front and back with uneven halfway hard to wash quite satisfactory difficult to have. In addition, although it can be said to some of the products of the same series, there are things that are used very peeled hard sealing products. Even when wet with water not clean it peeled off just sticky even over alcohol, eventually after wiping off with a solvent of naphtha-based, will be wash again firmly. It This would also cloudy surface, want to avoid if possible from the viewpoint of the poison. The small size ones not Hoguse that are used seal to come off soon. Since he is the goods involved in the food, Nari use the peel off easily seal to all products would like to ask the ingenuity of the will to give a separate tab.
This review is about item#88698014.

Related Products