Buy more than* S$200* and get FREE SHIPPING

PS Food Container Jar

4.71 (7)
Caution
* Use the pump for the vacuum storage, VP-1B which is sold separately.
Material
Stopper / heat-resistant PS resin, lid / reinforced PS resin, container / reinforced PS resin, packing / valves, etc. / silicon rubber
...see all>
Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Capacity (mL) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Capacity (mL) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160x103 1100 5-0201-0701 4-0192-0201 1PC 1 VL1B 88698443 16.53 SGD
In stock
160x144 1800 5-0201-0702 4-0192-0202 1PC 1 VL2B 88698452 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Use it to preserve ingredients.
4
From Japan
On 2017-11-01 14:48:18
There is certainly the effect of vacuum preservation. However, when releasing, compared to the previous one, more than twice the time to release the vacuum It costs. This is a difficult point.
This review is about item#88698452.
Long-term preservation of vegetables and food
4
From Japan
On 2017-04-22 02:41:11
The container is secure so you can use it with confidence. It is good that the pump can also be solid and firmly degassed. However, I am sorry that I can not put in oils or hot items, I can not put it in for a while. Can you manage to improve it there?
This review is about item#88698452.
For painting
5
From Japan
On 2017-03-12 22:25:51
Because it is made of styrene, it is natural, but dissolving when putting a strong solvent such as lacquer thinner, cracking will occur if dissolution progresses to a certain extent. Leak out in about one day. Common alcohols were able to be used without problems. However, if there are scratches or the like, there is a possibility that cracks will occur from there. With absolute ethanol evaporation will allow the lid to be easily opened beyond the standard pressure in 1 to 2 hours. A 50% ethanol aqueous solution can maintain a decompressed state for about half a day. If it is only water, the vapor pressure does not exceed the standard pressure, so the vacuum state will continue forever. Because making valves and packing is very good, I think that even in the case of moisture it can maintain the reduced pressure state for about two weeks. For the time being, room temperature in winter was 3 days was fine. I think the quality of the product is very good.
This review is about item#88698452.
Preservation of pet food
5
From Japan
On 2016-06-21 06:14:15
Since it has arrived for only a few days, I do not know the certain thing, but the vacuum state seems to last long.
This review is about item#88698452.
Preservation of rice
5
From Japan
On 2016-05-26 09:38:56
I used to store in the refrigerator before, but I decided to save the vacuum because I did not enter. It seems that it is easy to handle and it is also properly vacuumed.
This review is about item#88698452.
Germinated brown rice
5
From Japan
On 2016-05-07 22:57:13
I am not selling right now! I am using the vacuum warmer Ichinomiya family.
This review is about item#88698452.
To preserve things that can not be crushed
5
From Japan
On 2016-04-15 22:56:23
I am currently using it for preserving strawberries. It is convenient inside the vacuum cooker.
This review is about item#88698443.

Related Products