Buy more than* S$200* and get FREE SHIPPING

Glass jar

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0203-0601
TKG Part
4-0194-0701
Diameter x Height (mm)
185x340
Caliber (phi mm)
155
Capacity (L)
4.2
Weight (kg)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 1001 88699204 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Save works
3
From Japan
On 2017-05-22 18:12:51
Although the goods themselves are cheap for the size, it is easy to break at the time of shipping because the packaging is sweet.
This review is about item#88699204.
I tried immersing pickled plum.
4
From Japan
On 2016-07-06 17:02:18
I ordered gladly because it was cheap for the commodity. But it was too big for the amount. I thought that the doubles as small, but it is hard to hold on the design. But satisfied with fashionable. I am glad if there is a little smaller size.
This review is about item#88699204.